https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-STL-PL2RB-SRG-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk1NXxpbWFnZS9qcGVnfGFHRmlMMmc1TlM4eE1EYzJPREEzTWprek16UXdOaTlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMU5VVEY5UVRESlNRbDlUVWtkZk16QXdlRE13TUM1cWNHY3w5OWMxMzQ4ODFiZGYyMjBkZDA2NWJjN2Q0ZmVlNjczZTJjYTA5MmZmNzM3ODFkNmRjMTE4ZGQ0M2I4YzBkYWUw
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-STL-PL2RB-SRG-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk1NXxpbWFnZS9qcGVnfGFHRmlMMmc1TlM4eE1EYzJPREEzTWprek16UXdOaTlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMU5VVEY5UVRESlNRbDlUVWtkZk16QXdlRE13TUM1cWNHY3w5OWMxMzQ4ODFiZGYyMjBkZDA2NWJjN2Q0ZmVlNjczZTJjYTA5MmZmNzM3ODFkNmRjMTE4ZGQ0M2I4YzBkYWUw
NTN
NTN
NU2276GX
NTN NTN
Description
NU2276GX CYL RLR BRG ; 380MMX560MMX82MM
Cylindrical Roller Bearing; 380MM Bore; Straight; 680MM Outside Diameter; 175MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
NU2276GX
BDI #
1226800
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NU2276GX/p/1226800
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
285
EAN
4547359665543
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 2 Rib Outer Ring | Snap Ring Groove
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
NU2276GX
Long Description
Cylindrical Roller Bearing; 380MM Bore; Straight; 680MM Outside Diameter; 175MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Outside Diameter
26.772 Inch | 680 Millimeter
Width
6.89 Inch | 175 Millimeter
Bore
14.961 Inch | 380 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

