

NTN
NTN
NU2328PX1V1
NTN NTN
Description
NU2328PX1V1 CYLINDRICAL ROLLER BRG (SMARTCATALOG)
Cylindrical Roller Bearing; 140MM Bore; Straight Bore Profile; 300MM Outside Diameter; 102MM Width; Steel Cage Matetrial; Special Precision; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance; Retainer
Part #
NU2328PX1V1
BDI #
25265258
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NU2328PX1V1/p/25265258
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
31171547
Weight / Kilogram
0
EAN
4550253072744
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
Special Precision
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 2 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Long Description
Cylindrical Roller Bearing; 140MM Bore; Straight Bore Profile; 300MM Outside Diameter; 102MM Width; Steel Cage Matetrial; Special Precision; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance; Retainer
Width
4.016 Inch | 102 Millimeter
Outside Diameter
11.811 Inch | 300 Millimeter
Bore
5.512 Inch | 140 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh