https://www.bdiexpress.com/medias/INDKOYBRGXXX-CR1-STL-PL2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8NjExNXxpbWFnZS9qcGVnfGFEQXlMMmhtWWk4eE1EYzJPVGMxTWprNE1UVXpOQzlKVGtSTFQxbENVa2RZV0ZoZlExSXhYMU5VVEY5UVRESlNRbDh6TURCNE16QXdMbXB3Wnd8NmVjM2NhMGQwMDRlM2ZmYTY0OGVlYWMzNTI5ZTI4MDRhYzZkNWVjMzgyOWQxYmZhYmVlNGY1NDc0ODI3MTQ0Mg
                
                https://www.bdiexpress.com/medias/INDKOYBRGXXX-CR1-STL-PL2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8NjExNXxpbWFnZS9qcGVnfGFEQXlMMmhtWWk4eE1EYzJPVGMxTWprNE1UVXpOQzlKVGtSTFQxbENVa2RZV0ZoZlExSXhYMU5VVEY5UVRESlNRbDh6TURCNE16QXdMbXB3Wnd8NmVjM2NhMGQwMDRlM2ZmYTY0OGVlYWMzNTI5ZTI4MDRhYzZkNWVjMzgyOWQxYmZhYmVlNGY1NDc0ODI3MTQ0Mg
                
					
						
									KOYO
								KOYO
							
						
					NU306C3
				 
				KOYO KOYO
Description
						
                            
								NU306C3 ; CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing; 30MM Bore; Straight; 72MM Outside Diameter; 19MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
                         	Part #
	                    
	                      	NU306C3
							BDI #
						
	                      	17224552
							
						
Details
                    
                        144.93
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NU306C3/p/17224552
						
		
		
		
				Your Price
				
						
							$ 144.93 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171547
					Weight / Kilogram
				0.42
					EAN
				0605790151187
					Product Group - BDI
				B04144
					Bore Profile
				
					Straight
			Cage Material
				
					Steel
			Precision Class
				
					RBEC 1 | ISO P0
			Number of Rows of Rollers
				
					Single Row
			Separable
				
					Inner Ring - Both Sides
			Rolling Element
				
					Cylindrical Roller Bearing
			Profile
				
					Complete with Outer and Inner Ring
			Snap Ring
				
					No
			Internal Clearance
				
					C3-Loose
			Retainer
				
					Yes
			Relubricatable
				
					Yes
			Inch - Metric
				
					Metric
			Other Features
				
					Plain Inner Ring | 2 Rib Outer Ring
			Category - BDI
				
					Cylindrical Roller Bearing
			Harmonized Tariff Code
				
					8482.50.00.00
			Noun
				
					Bearing
			Keyword String
				
					Cylindrical
			Manufacturer URL
				
					https://koyo.jtekt.co.jp
			Manufacturer Item Number
				
					NU306C3
			Weight / LBS
				
					0.77823
			Long Description
				
					Cylindrical Roller Bearing; 30MM Bore; Straight; 72MM Outside Diameter; 19MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
			Outside Diameter
				
					2.835 Inch | 72 Millimeter
			Bore
				
					1.181 Inch | 30 Millimeter
			Width
				
					0.748 Inch | 19 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
