https://www.bdiexpress.com/medias/INDTIMBRGXXX-CR1-STL-PL2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8NjExOXxpbWFnZS9qcGVnfGFEZGhMMmd5T1M4eE1EYzJPVFV4TkRNek1qRTVNQzlKVGtSVVNVMUNVa2RZV0ZoZlExSXhYMU5VVEY5UVRESlNRbDh6TURCNE16QXdMbXB3Wnd8OTMwN2Y0MWJjNmYxNDA4NTA5NzFiM2MxY2ZhZThjZmYzZTA5NWJmYzM5MmE4MDE3YmIyYTY0ODIxZWEwMTRkMA
https://www.bdiexpress.com/medias/INDTIMBRGXXX-CR1-STL-PL2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8NjExOXxpbWFnZS9qcGVnfGFEZGhMMmd5T1M4eE1EYzJPVFV4TkRNek1qRTVNQzlKVGtSVVNVMUNVa2RZV0ZoZlExSXhYMU5VVEY5UVRESlNRbDh6TURCNE16QXdMbXB3Wnd8OTMwN2Y0MWJjNmYxNDA4NTA5NzFiM2MxY2ZhZThjZmYzZTA5NWJmYzM5MmE4MDE3YmIyYTY0ODIxZWEwMTRkMA
TIMKEN
TIMKEN
NU3192C3
TIMKEN TIMKEN
Description
NU3192C3 CYLINDRICAL ROLLER BRG ; 460MM ID 760MM OD 240MM WD
Cylindrical Roller Bearing; 460MM Bore; Straight; 760MM Outside Diameter; 240MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Part #
NU3192C3
BDI #
21564570
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NU3192C3/p/21564570
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
465
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NU3192C3
Long Description
Cylindrical Roller Bearing; 460MM Bore; Straight; 760MM Outside Diameter; 240MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Width
9.449 Inch | 240 Millimeter
Outside Diameter
29.921 Inch | 760 Millimeter
Bore
18.11 Inch | 460 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

