https://www.bdiexpress.com/medias/MFRNSKBRGCYL-CR1-STR-STL-PL2RB-NU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0OTN8aW1hZ2UvanBlZ3xhRGxrTDJnM1l5OHhNRGcyTURJek1ERXhOVE0xT0M5TlJsSk9VMHRDVWtkRFdVeGZRMUl4WDFOVVVsOVRWRXhmVUV3eVVrSmZUbFZmTXpBd2VETXdNQzVxY0djfGE5Zjc2NDk3OTMzMTFkZTQyNTEyMDg4MTU0YWUwZTAxNjM3M2U3NzZhNGE0ZTNiODJlODFmMmM3ZDYxY2ZiMmM
https://www.bdiexpress.com/medias/MFRNSKBRGCYL-CR1-STR-STL-PL2RB-NU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0OTN8aW1hZ2UvanBlZ3xhRGxrTDJnM1l5OHhNRGcyTURJek1ERXhOVE0xT0M5TlJsSk9VMHRDVWtkRFdVeGZRMUl4WDFOVVVsOVRWRXhmVUV3eVVrSmZUbFZmTXpBd2VETXdNQzVxY0djfGE5Zjc2NDk3OTMzMTFkZTQyNTEyMDg4MTU0YWUwZTAxNjM3M2U3NzZhNGE0ZTNiODJlODFmMmM3ZDYxY2ZiMmM
NSK
NSK
NU3224C3
NSK NSK
Description
NU3224C3 CYLINDRICAL ROLLER BEARING ; 120MM BOREX215MM ODX76MM W
Cylindrical Roller Bearing; 120MM Bore; Straight; 215MM Outside Diameter; 76MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Part #
NU3224C3
BDI #
24665789
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NU3224C3/p/24665789
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
12.14
EAN
0192661046388
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Medium Series
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.nsk.com
Weight / LBS
26.76409
Long Description
Cylindrical Roller Bearing; 120MM Bore; Straight; 215MM Outside Diameter; 76MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Bore
4.724 Inch | 120 Millimeter
Outside Diameter
8.465 Inch | 215 Millimeter
Width
2.992 Inch | 76 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


