Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NU3284AGWCS190 https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-STL-PL2RB-SRG-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk1NXxpbWFnZS9qcGVnfGFHRmlMMmc1TlM4eE1EYzJPREEzTWprek16UXdOaTlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMU5VVEY5UVRESlNRbDlUVWtkZk16QXdlRE13TUM1cWNHY3w5OWMxMzQ4ODFiZGYyMjBkZDA2NWJjN2Q0ZmVlNjczZTJjYTA5MmZmNzM3ODFkNmRjMTE4ZGQ0M2I4YzBkYWUw
22082666 Cylindrical Roller Bearings 

NTN NTN

NU3284AGWCS190

Description

NU3284AGWCS190 CYL RLR BRG ; NON-RETURNABLE 420MMX760MMX272MM

Cylindrical Roller Bearing; 420MM Bore; Straight; 760MM Outside Diameter; 272MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; CS190 Internal Clearance

Part #

NU3284AGWCS190

BDI #
22082666

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
547.284
EAN
4547359865295
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
CS190
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 2 Rib Outer Ring | Snap Ring Groove
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
NU3284AGWCS190
Weight / LBS
1208.1332
Long Description
Cylindrical Roller Bearing; 420MM Bore; Straight; 760MM Outside Diameter; 272MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; CS190 Internal Clearance
Bore
16.535 Inch | 420 Millimeter
Width
10.709 Inch | 272 Millimeter
Outside Diameter
29.921 Inch | 760 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh