

NSK
NSK
NU39/1060G4KCCG550-B
NSK NSK
Description
NU39/1060G4KCCG550-B CYLINDRICAL RLR BRG ; 1060MM ID 1400MM OD 250MM WD
Cylindrical Roller Bearing; 1060MM Bore; Tapered; 1400MM Outside Diameter; 250MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; Special Clearance Internal Clearance
Part #
NU39/1060G4KCCG550-B
BDI #
25264490
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NU39-1060G4KCCG550-B/p/25264490
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
1060
EAN
0192661092019
Product Group - BDI
B04144
Bore Profile
Tapered
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
Special Clearance
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Medium Series
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.nsk.com
Weight / LBS
2336.8972
Long Description
Cylindrical Roller Bearing; 1060MM Bore; Tapered; 1400MM Outside Diameter; 250MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; Special Clearance Internal Clearance
Width
9.843 Inch | 250 Millimeter
Bore
41.732 Inch | 1060 Millimeter
Outside Diameter
55.118 Inch | 1400 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh