https://www.bdiexpress.com/medias/INDRBLBRGXXX-CR1-STL-PL2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA1MnxpbWFnZS9qcGVnfGFETTNMMmd6TkM4eE1EYzJPVGc1T0RRek9EWTROaTlKVGtSU1FreENVa2RZV0ZoZlExSXhYMU5VVEY5UVRESlNRbDh6TURCNE16QXdMbXB3Wnd8OTY3NmVmNGM4ZDBhMDM2OTU1NDFiYWVmYzJkMjBmMmQwZjRlNmE2NmRhMTVjMzg2NjU2Y2M2Mzg0ODRkYzgzYw
https://www.bdiexpress.com/medias/INDRBLBRGXXX-CR1-STL-PL2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA1MnxpbWFnZS9qcGVnfGFETTNMMmd6TkM4eE1EYzJPVGc1T0RRek9EWTROaTlKVGtSU1FreENVa2RZV0ZoZlExSXhYMU5VVEY5UVRESlNRbDh6TURCNE16QXdMbXB3Wnd8OTY3NmVmNGM4ZDBhMDM2OTU1NDFiYWVmYzJkMjBmMmQwZjRlNmE2NmRhMTVjMzg2NjU2Y2M2Mzg0ODRkYzgzYw
RINGBALL
RINGBALL
NU5216
RINGBALL RINGBALL
Description
NU5216 ; CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing; 80MM Bore; Straight; 140MM Outside Diameter; 44.45MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
NU5216
BDI #
18265500
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NU5216/p/18265500
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
2.96
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 2 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://ringball.com
Manufacturer Item Number
NU5216
Weight / LBS
6.52568
Long Description
Cylindrical Roller Bearing; 80MM Bore; Straight; 140MM Outside Diameter; 44.45MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Outside Diameter
5.512 Inch | 140 Millimeter
Width
1.75 Inch | 44.45 Millimeter
Bore
3.15 Inch | 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

