Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NUP 206 ECP/C3 https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-POLY-1RBSP2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0MTR8aW1hZ2UvanBlZ3xhR1k1TDJnME5DOHhNREl6TlRnM01qUTBORFEwTmk5SlRrUllXRmhDVWtkWVdGaGZRMUl4WDFCUFRGbGZNVkpDVTFBeVVrSmZNekF3ZURNd01DNXFjR2N8MjY4MGEzOTY0NTYwZDc3MTkxNjA3ZTE1ZGU1NmRlNzM3ZWExODg2NjkwYzZhNzgwMDVlZmM4ZWEwNDg3NjdhZQ
1415459 Cylindrical Roller Bearings 

SKF SKF

NUP 206 ECP/C3

Description

NUP 206 ECP/C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE

Cylindrical Roller Bearing; 30MM Bore; Straight; 62MM Outside Diameter; 16MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance

Part #

NUP 206 ECP/C3

BDI #
1415459

Details

173.16 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 173.16 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.217
EAN
7316570240542
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Polymer
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
NUP 206 ECP/C3
Weight / LBS
0.485
Long Description
Cylindrical Roller Bearing; 30MM Bore; Straight; 62MM Outside Diameter; 16MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Outside Diameter
2.441 Inch | 62 Millimeter
Bore
1.181 Inch | 30 Millimeter
Width
0.63 Inch | 16 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh