https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-POLY-1RBSP2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0MTR8aW1hZ2UvanBlZ3xhR1k1TDJnME5DOHhNREl6TlRnM01qUTBORFEwTmk5SlRrUllXRmhDVWtkWVdGaGZRMUl4WDFCUFRGbGZNVkpDVTFBeVVrSmZNekF3ZURNd01DNXFjR2N8MjY4MGEzOTY0NTYwZDc3MTkxNjA3ZTE1ZGU1NmRlNzM3ZWExODg2NjkwYzZhNzgwMDVlZmM4ZWEwNDg3NjdhZQ
FAG
FAG
NUP2213-E-XL-TVP2
FAG FAG
Description
NUP2213-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; WITH CAGE
Cylindrical Roller Bearing; 65MM Bore; Straight; 120MM Outside Diameter; 31MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
NUP2213-E-XL-TVP2
BDI #
1165115
Details
371.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NUP2213-E-XL-TVP2/p/1165115
Your Price
$ 371.65 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
1.47
EAN
4012801180252
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Polymer
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
NUP2213E.TVP2
Weight / LBS
3.285
Long Description
Cylindrical Roller Bearing; 65MM Bore; Straight; 120MM Outside Diameter; 31MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Outside Diameter
4.724 Inch | 120 Millimeter
Width
1.22 Inch | 31 Millimeter
Bore
2.559 Inch | 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh