https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR4-OASSY-BR-6RB-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQ4OXxpbWFnZS9qcGVnfGFESmhMMmczT1M4eE1EYzJOakEzTkRReE16QTROaTlKVGtSWVdGaENVa2RZV0ZoZlExSTBYMDlCVTFOWlgwSlNYelpTUWw4ek1EQjRNekF3TG1wd1p3fGJhMDJmYjRlYjQ1ZWNlNjA3OWEwZWFjNGYwZjg4MmViMmZjMjIzOWYxNDg0OWI3Yzg2MzM3MGYxOGQxNGYzOTc
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR4-OASSY-BR-6RB-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQ4OXxpbWFnZS9qcGVnfGFESmhMMmczT1M4eE1EYzJOakEzTkRReE16QTROaTlKVGtSWVdGaENVa2RZV0ZoZlExSTBYMDlCVTFOWlgwSlNYelpTUWw4ek1EQjRNekF3TG1wd1p3fGJhMDJmYjRlYjQ1ZWNlNjA3OWEwZWFjNGYwZjg4MmViMmZjMjIzOWYxNDg0OWI3Yzg2MzM3MGYxOGQxNGYzOTc
SKF
SKF
R 313823
SKF SKF
Description
R 313823 ; POR MTO
Cylindrical Roller Bearing; 292MM Bore; Straight; 370MM Outside Diameter; 220MM Width; Brass Cage; RBEC 1 | ISO P0; Quadruple Row; No Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose | C4-Extra Loose Internal Clearance
Part #
R 313823
BDI #
1268291
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/R-313823/p/1268291
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
60.56
EAN
7316577125552
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Quadruple Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Roller Assembly with Outer Ring - No Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose | C4-Extra Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
6 Rib Outer Ring | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
R 313823
Weight / LBS
133.38
Long Description
Cylindrical Roller Bearing; 292MM Bore; Straight; 370MM Outside Diameter; 220MM Width; Brass Cage; RBEC 1 | ISO P0; Quadruple Row; No Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose | C4-Extra Loose Internal Clearance
Bore
11.496 Inch | 292 Millimeter
Width
8.661 Inch | 220 Millimeter
Outside Diameter
14.567 Inch | 370 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

