Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

R 314385 https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR4-OASSY-BR-6RB-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQ4OXxpbWFnZS9qcGVnfGFESmhMMmczT1M4eE1EYzJOakEzTkRReE16QTROaTlKVGtSWVdGaENVa2RZV0ZoZlExSTBYMDlCVTFOWlgwSlNYelpTUWw4ek1EQjRNekF3TG1wd1p3fGJhMDJmYjRlYjQ1ZWNlNjA3OWEwZWFjNGYwZjg4MmViMmZjMjIzOWYxNDg0OWI3Yzg2MzM3MGYxOGQxNGYzOTc
1268293 Cylindrical Roller Bearings 

SKF SKF

R 314385

Description

R 314385 CYLINDRICAL ROLLER BEARING ; CAGE CRB SINGLE / MULTIPLE ROW

Cylindrical Roller Bearing; 222MM Bore; Straight; 280MM Outside Diameter; 170MM Width; Brass Cage; RBEC 1 | ISO P0; Quadruple Row; No Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose | C4-Extra Loose Internal Clearance

Part #

R 314385

BDI #
1268293

Details

9342.95 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 9,342.95 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
24.197
EAN
7316577125675
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Quadruple Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Roller Assembly with Outer Ring - No Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose | C4-Extra Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
6 Rib Outer Ring | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
R 314385
Weight / LBS
53.297
Long Description
Cylindrical Roller Bearing; 222MM Bore; Straight; 280MM Outside Diameter; 170MM Width; Brass Cage; RBEC 1 | ISO P0; Quadruple Row; No Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose | C4-Extra Loose Internal Clearance
Bore
8.74 Inch | 222 Millimeter
Outside Diameter
11.024 Inch | 280 Millimeter
Width
6.693 Inch | 170 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh