https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR4-OASSY-BR-6RB-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQ4OXxpbWFnZS9qcGVnfGFESmhMMmczT1M4eE1EYzJOakEzTkRReE16QTROaTlKVGtSWVdGaENVa2RZV0ZoZlExSTBYMDlCVTFOWlgwSlNYelpTUWw4ek1EQjRNekF3TG1wd1p3fGJhMDJmYjRlYjQ1ZWNlNjA3OWEwZWFjNGYwZjg4MmViMmZjMjIzOWYxNDg0OWI3Yzg2MzM3MGYxOGQxNGYzOTc
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR4-OASSY-BR-6RB-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQ4OXxpbWFnZS9qcGVnfGFESmhMMmczT1M4eE1EYzJOakEzTkRReE16QTROaTlKVGtSWVdGaENVa2RZV0ZoZlExSTBYMDlCVTFOWlgwSlNYelpTUWw4ek1EQjRNekF3TG1wd1p3fGJhMDJmYjRlYjQ1ZWNlNjA3OWEwZWFjNGYwZjg4MmViMmZjMjIzOWYxNDg0OWI3Yzg2MzM3MGYxOGQxNGYzOTc
SKF
SKF
R 314484 D
SKF SKF
Description
R 314484 D ; POR MTO
Cylindrical Roller Bearing; 332MM Bore; Straight; 420MM Outside Diameter; 300MM Width; Brass Cage; RBEC 1 | ISO P0; Quadruple Row; No Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose | C4-Extra Loose Internal Clearance
Part #
R 314484 D
BDI #
1259772
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/R-314484-D/p/1259772
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
110.21
EAN
7316570764390
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Quadruple Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Roller Assembly with Outer Ring - No Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose | C4-Extra Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
6 Rib Outer Ring | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
R 314484 D
Weight / LBS
242.751
Long Description
Cylindrical Roller Bearing; 332MM Bore; Straight; 420MM Outside Diameter; 300MM Width; Brass Cage; RBEC 1 | ISO P0; Quadruple Row; No Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose | C4-Extra Loose Internal Clearance
Bore
13.071 Inch | 332 Millimeter
Width
11.811 Inch | 300 Millimeter
Outside Diameter
16.535 Inch | 420 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

