Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

R-NCF2330VW27 https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-OASSY-FL-1RBR-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI5NnxpbWFnZS9qcGVnfGFHUTFMMmhpT1M4eE1EYzJOamt4TXpnNU5qUTNPQzlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMDlCVTFOWlgwWk1YekZTUWxKZk16QXdlRE13TUM1cWNHY3w2NjYyYTc4MjI3MTEzMDNlYTQ5NTIzNzYzYmYxNWIyOTc5NDA1NDlhODJhMGM1YWIyYWYzYThlOWI3NjlkMThk
21952859 Cylindrical Roller Bearings 

TIMKEN TIMKEN

R-NCF2330VW27

Description

R-NCF2330VW27 CYLINDRICAL ROLLER BRG ; 12 OD SINGLE ROW

Cylindrical Roller Bearing; Straight; 320MM Outside Diameter; 108MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance

Part #

R-NCF2330VW27

BDI #
21952859

Details

3753.99 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,753.99 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.005
EAN
0053893777115
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Roller Assembly with Outer Ring - No Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 1 Rib Outer Ring with Retaining Ring | Standard Capacity
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
R-NCF2330VW27
Long Description
Cylindrical Roller Bearing; Straight; 320MM Outside Diameter; 108MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Bore
0 Inch | 0 Millimeter
Width
4.252 Inch | 108 Millimeter
Outside Diameter
12.598 Inch | 320 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh