SKF
SKF
R59047
SKF SKF
Description
R59047 CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing; 41.275MM Bore; Straight; 72.187MM Outside Diameter; 29.591MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
R59047
BDI #
1305904
Details
168.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/R59047/p/1305904
Your Price
$ 168.84 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.764
EAN
0085311161350
Product Group - BDI
B04334
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Not Available
Rolling Element
Cylindrical Roller Bearing
Profile
Roller Assembly with Outer Ring - No Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.skf.com
Weight / LBS
1.68433
Long Description
Cylindrical Roller Bearing; 41.275MM Bore; Straight; 72.187MM Outside Diameter; 29.591MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Width
1.165 Inch | 29.591 Millimeter
Bore
1.625 Inch | 41.275 Millimeter
Outside Diameter
2.842 Inch | 72.187 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

