Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RN 2010 ECM/VB013 https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-IASSY-BR-2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxOTF8aW1hZ2UvanBlZ3xhRFZoTDJoaE1TOHhNREl6TlRnM016QTJOekF6T0M5SlRrUllXRmhDVWtkWVdGaGZRMUl4WDBsQlUxTlpYMEpTWHpKU1FsOHpNREI0TXpBd0xtcHdad3w5NmZiZWE2MmUzMDZhMDkyOWU1MGM4YTI1MjUxNzFmNDU2YTNhNTM3ZGE5YWViZWQ2ZDdiOGJiODc0M2RiMTdh
1269299 Cylindrical Roller Bearings 

SKF SKF

RN 2010 ECM/VB013

Description

RN 2010 ECM /VB013 CYLINDRICAL RLR BRG ; NON-RETURNABLE

Cylindrical Roller Bearing; 50MM Bore; Straight; 73.5MM Outside Diameter; 19MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance

Part #

RN 2010 ECM/VB013

BDI #
1269299

Details

466.62 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 466.62 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.283
EAN
7316577721372
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Roller Assembly with Inner Ring - No Outer Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
2 Rib Inner Ring | Cage on Inner Ring OD | High Capacity
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
RN 2010 ECM/VB013
Weight / LBS
0.635
Long Description
Cylindrical Roller Bearing; 50MM Bore; Straight; 73.5MM Outside Diameter; 19MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Outside Diameter
2.894 Inch | 73.5 Millimeter
Width
0.748 Inch | 19 Millimeter
Bore
1.969 Inch | 50 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh