Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RN 2338 ECJBL7BC02DR/R13 https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-IASSY-STL-2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNjR8aW1hZ2UvanBlZ3xhRGczTDJnMU1pOHhNREl6TlRnM01qZ3pOelkyTWk5SlRrUllXRmhDVWtkWVdGaGZRMUl4WDBsQlUxTlpYMU5VVEY4eVVrSmZNekF3ZURNd01DNXFjR2N8MTM0NDQzZTMwMDM4YmVlZDlhZGM5ZWE5MmJkODBlYTEyMjM2ZDgzN2JiZjcxMzkxZDZhZDA3NTU4Y2E1ODc1Mw
23035652 Cylindrical Roller Bearings 

SKF SKF

RN 2338 ECJBL7BC02DR/R13

Description

RN 2338 ECJBL7BC02DR/R13 CYL RLR BRG

Cylindrical Roller Bearing; 190MM Bore; Straight; 360MM Outside Diameter; 132MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance

Part #

RN 2338 ECJBL7BC02DR/R13

BDI #
23035652

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
109.06
EAN
7316574287529
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Roller Assembly with Inner Ring - No Outer Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
2 Rib Inner Ring | Cage on Inner Ring OD | High Capacity
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.skf.com
Long Description
Cylindrical Roller Bearing; 190MM Bore; Straight; 360MM Outside Diameter; 132MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Width
5.197 Inch | 132 Millimeter
Bore
7.48 Inch | 190 Millimeter
Outside Diameter
14.173 Inch | 360 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh