https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR2-OASSY-BR-3RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwMDJ8aW1hZ2UvanBlZ3xhR1ZoTDJnNVpDOHhNRGMyTmpNek16Y3pPVEF6T0M5SlRrUllXRmhDVWtkWVdGaGZRMUl5WDA5QlUxTlpYMEpTWHpOU1FsOHpNREI0TXpBd0xtcHdad3xmOGU2ZWFjMTE5NDM5ZGQ4YjMxMTRiYzEzZGU0NDdkYzBjYjljMDUyNDJiNTRlYmM2NDg3M2JmNmViOThhMjY2
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR2-OASSY-BR-3RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwMDJ8aW1hZ2UvanBlZ3xhR1ZoTDJnNVpDOHhNRGMyTmpNek16Y3pPVEF6T0M5SlRrUllXRmhDVWtkWVdGaGZRMUl5WDA5QlUxTlpYMEpTWHpOU1FsOHpNREI0TXpBd0xtcHdad3xmOGU2ZWFjMTE5NDM5ZGQ4YjMxMTRiYzEzZGU0NDdkYzBjYjljMDUyNDJiNTRlYmM2NDg3M2JmNmViOThhMjY2
SKF
SKF
RNNU 4930 B/SPW33
SKF SKF
Description
RNNU 4930 B/SPW33 CYLINDRICAL RLR BRG
Cylindrical Roller Bearing; 6.634" Bore; Straight; 8.268" Outside Diameter; 2.362" Width; Brass Cage; Special Precision; Double Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
RNNU 4930 B/SPW33
BDI #
1306284
Details
4123.01
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/RNNU-4930-B-SPW33/p/1306284
Your Price
$ 4,123.01 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
4.536
EAN
7316570322293
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
Special Precision
Number of Rows of Rollers
Double Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Roller Assembly with Outer Ring - No Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Inch
Other Features
3 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.skf.com
Weight / LBS
13.8
Long Description
Cylindrical Roller Bearing; 6.634" Bore; Straight; 8.268" Outside Diameter; 2.362" Width; Brass Cage; Special Precision; Double Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Width
2.362 Inch | 60 Millimeter
Bore
6.634 Inch | 168.504 Millimeter
Outside Diameter
8.268 Inch | 210 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

