https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-OASSY-POLY-2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY2N3xpbWFnZS9qcGVnfGFHTXhMMmhqTXk4eE1EYzJPREV3TlRRek9USTJNaTlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMDlCVTFOWlgxQlBURmxmTWxKQ1h6TXdNSGd6TURBdWFuQm58NTdhNWI5MzllYWQ1YjcyNmE5NDM1YWJiOWNhMDViZjQ2YmQxMGRkNDI0MjI5NmI5MGRiNDQwNTQwNzYwZDkxNw
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-OASSY-POLY-2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY2N3xpbWFnZS9qcGVnfGFHTXhMMmhqTXk4eE1EYzJPREV3TlRRek9USTJNaTlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMDlCVTFOWlgxQlBURmxmTWxKQ1h6TXdNSGd6TURBdWFuQm58NTdhNWI5MzllYWQ1YjcyNmE5NDM1YWJiOWNhMDViZjQ2YmQxMGRkNDI0MjI5NmI5MGRiNDQwNTQwNzYwZDkxNw
SKF
SKF
RNU 204 ECP
SKF SKF
Description
RNU 204 ECP CYLINDRICAL RLR BRG ; NON-RETURNABLE
Cylindrical Roller Bearing; 1.043" Bore; Straight; 1.85" Outside Diameter; 0.551" Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
RNU 204 ECP
BDI #
1415974
Details
55.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/RNU-204-ECP/p/1415974
Your Price
$ 55.73 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.088
EAN
7316570607130
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Polymer
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Roller Assembly with Outer Ring - No Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Inch
Other Features
2 Rib Outer Ring | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
RNU 204 ECP
Weight / LBS
0.198
Long Description
Cylindrical Roller Bearing; 1.043" Bore; Straight; 1.85" Outside Diameter; 0.551" Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Outside Diameter
1.85 Inch | 47 Millimeter
Bore
1.043 Inch | 26.492 Millimeter
Width
0.551 Inch | 14 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

