https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-OASSY-POLY-2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY2N3xpbWFnZS9qcGVnfGFHTXhMMmhqTXk4eE1EYzJPREV3TlRRek9USTJNaTlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMDlCVTFOWlgxQlBURmxmTWxKQ1h6TXdNSGd6TURBdWFuQm58NTdhNWI5MzllYWQ1YjcyNmE5NDM1YWJiOWNhMDViZjQ2YmQxMGRkNDI0MjI5NmI5MGRiNDQwNTQwNzYwZDkxNw
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-OASSY-POLY-2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY2N3xpbWFnZS9qcGVnfGFHTXhMMmhqTXk4eE1EYzJPREV3TlRRek9USTJNaTlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMDlCVTFOWlgxQlBURmxmTWxKQ1h6TXdNSGd6TURBdWFuQm58NTdhNWI5MzllYWQ1YjcyNmE5NDM1YWJiOWNhMDViZjQ2YmQxMGRkNDI0MjI5NmI5MGRiNDQwNTQwNzYwZDkxNw
SKF
SKF
RNU 2210 ECP
SKF SKF
Description
RNU 2210 ECP CYLINDRICAL RLR BRG ; NON-RETURNABLE
Cylindrical Roller Bearing; 2.343" Bore; Straight; 3.543" Outside Diameter; 29/32" Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
RNU 2210 ECP
BDI #
1260575
Details
108.09
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/RNU-2210-ECP/p/1260575
Your Price
$ 108.09 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.435
EAN
7316571170510
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Polymer
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Roller Assembly with Outer Ring - No Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Inch
Other Features
2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
RNU 2210 ECP
Weight / LBS
0.968
Long Description
Cylindrical Roller Bearing; 2.343" Bore; Straight; 3.543" Outside Diameter; 29/32" Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Outside Diameter
3.543 Inch | 90 Millimeter
Bore
2.343 Inch | 59.512 Millimeter
Width
0.906 Inch | 23 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

