https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-OASSY-POLY-2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY2N3xpbWFnZS9qcGVnfGFHTXhMMmhqTXk4eE1EYzJPREV3TlRRek9USTJNaTlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMDlCVTFOWlgxQlBURmxmTWxKQ1h6TXdNSGd6TURBdWFuQm58NTdhNWI5MzllYWQ1YjcyNmE5NDM1YWJiOWNhMDViZjQ2YmQxMGRkNDI0MjI5NmI5MGRiNDQwNTQwNzYwZDkxNw
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-OASSY-POLY-2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY2N3xpbWFnZS9qcGVnfGFHTXhMMmhqTXk4eE1EYzJPREV3TlRRek9USTJNaTlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMDlCVTFOWlgxQlBURmxmTWxKQ1h6TXdNSGd6TURBdWFuQm58NTdhNWI5MzllYWQ1YjcyNmE5NDM1YWJiOWNhMDViZjQ2YmQxMGRkNDI0MjI5NmI5MGRiNDQwNTQwNzYwZDkxNw
FAG
FAG
RNU203-E-TVP2
FAG FAG
Description
NOT AVAILABLE IN CANADA
Cylindrical Roller Bearing; 22.1MM Bore; Straight; 40MM Outside Diameter; 12MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
RNU203-E-TVP2
BDI #
1166337
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/RNU203-E-TVP2/p/1166337
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.053
EAN
4012801018395
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Polymer
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Roller Assembly with Outer Ring - No Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
High Capacity | 2 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.119
Long Description
Cylindrical Roller Bearing; 22.1MM Bore; Straight; 40MM Outside Diameter; 12MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Width
0.472 Inch | 12 Millimeter
Bore
0.87 Inch | 22.1 Millimeter
Outside Diameter
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

