https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR2-STL-3RBPL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM2NHxpbWFnZS9qcGVnfGFHTTNMMmhpTkM4eE1EYzJPRFk0TXpVek1qTXhPQzlKVGtSWVdGaENVa2RZV0ZoZlExSXlYMU5VVEY4elVrSlFURjh6TURCNE16QXdMbXB3Wnd8MzMxZjA0OTJiZDk2OTZiMTM0ZTNiYjE0ZGYyNzNmNjQ4YjdmMDU0MGFkMTViMWZhMTYwZmRlMTVmZmFiNDU2Mw
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR2-STL-3RBPL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM2NHxpbWFnZS9qcGVnfGFHTTNMMmhpTkM4eE1EYzJPRFk0TXpVek1qTXhPQzlKVGtSWVdGaENVa2RZV0ZoZlExSXlYMU5VVEY4elVrSlFURjh6TURCNE16QXdMbXB3Wnd8MzMxZjA0OTJiZDk2OTZiMTM0ZTNiYjE0ZGYyNzNmNjQ4YjdmMDU0MGFkMTViMWZhMTYwZmRlMTVmZmFiNDU2Mw
NTN
NTN
RR0407C4
NTN NTN
Description
RR0407C4 CYLINDRICAL ROLLER BEARING ; 20MM ID 26.955MM OD
Cylindrical Roller Bearing; 20MM Bore; Straight; 26.955MM Outside Diameter; 37MM Width; Steel Cage; RBEC 1 | ISO P0; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C4-Extra Loose Internal Clearance
Part #
RR0407C4
BDI #
1228865
Details
14.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/RR0407C4/p/1228865
Your Price
$ 14.25 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.07
EAN
4547359173840
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Double Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C4-Extra Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
3 Rib Inner Ring | Plain Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
RR0407C4
Weight / LBS
0.15432
Long Description
Cylindrical Roller Bearing; 20MM Bore; Straight; 26.955MM Outside Diameter; 37MM Width; Steel Cage; RBEC 1 | ISO P0; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C4-Extra Loose Internal Clearance
Outside Diameter
1.061 Inch | 26.955 Millimeter
Width
1.457 Inch | 37 Millimeter
Bore
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

