https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-IASSY-FL-2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI4NXxpbWFnZS9qcGVnfGFHRmxMMmhpWXk4eE1EYzJPVEUxTkRBNE1EYzVPQzlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMGxCVTFOWlgwWk1YekpTUWw4ek1EQjRNekF3TG1wd1p3fGI2NThlM2EyZmYyMGYzMTlmMGQxNDc3ZDJlNTdhYzdiYmEwZTQ1N2M2Y2Y3MTdkODE3Yjg3YmQzODVkYjc0ZmM
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-IASSY-FL-2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI4NXxpbWFnZS9qcGVnfGFHRmxMMmhpWXk4eE1EYzJPVEUxTkRBNE1EYzVPQzlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMGxCVTFOWlgwWk1YekpTUWw4ek1EQjRNekF3TG1wd1p3fGI2NThlM2EyZmYyMGYzMTlmMGQxNDc3ZDJlNTdhYzdiYmEwZTQ1N2M2Y2Y3MTdkODE3Yjg3YmQzODVkYjc0ZmM
INA
INA
RSL182313-A
INA INA
Description
RSL182313-A CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 65MM X 126.690MM OD
Cylindrical Roller Bearing; 65MM Bore; Straight; 126.69MM Outside Diameter; 48MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Part #
RSL182313-A
BDI #
18315640
Details
1384.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/RSL182313-A/p/18315640
Your Price
$ 1,384.35 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
2.334
EAN
4012802134063
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Roller Assembly with Inner Ring - No Outer Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 2 Rib Inner Ring | Operating Temperature From -30 to 120 Deg
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
4012802134063
Weight / LBS
5.203
Long Description
Cylindrical Roller Bearing; 65MM Bore; Straight; 126.69MM Outside Diameter; 48MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Width
1.89 Inch | 48 Millimeter
Outside Diameter
4.988 Inch | 126.69 Millimeter
Bore
2.559 Inch | 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

