https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-IASSY-FL-2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI4NXxpbWFnZS9qcGVnfGFHRmxMMmhpWXk4eE1EYzJPVEUxTkRBNE1EYzVPQzlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMGxCVTFOWlgwWk1YekpTUWw4ek1EQjRNekF3TG1wd1p3fGI2NThlM2EyZmYyMGYzMTlmMGQxNDc3ZDJlNTdhYzdiYmEwZTQ1N2M2Y2Y3MTdkODE3Yjg3YmQzODVkYjc0ZmM
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-IASSY-FL-2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI4NXxpbWFnZS9qcGVnfGFHRmxMMmhpWXk4eE1EYzJPVEUxTkRBNE1EYzVPQzlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMGxCVTFOWlgwWk1YekpTUWw4ek1EQjRNekF3TG1wd1p3fGI2NThlM2EyZmYyMGYzMTlmMGQxNDc3ZDJlNTdhYzdiYmEwZTQ1N2M2Y2Y3MTdkODE3Yjg3YmQzODVkYjc0ZmM
INA
INA
RSL182318
INA INA
Description
RSL182318 ; ROLLER BRG
Cylindrical Roller Bearing; 90MM Bore; Straight; 165.26MM Outside Diameter; 64MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Part #
4012802068474
BDI #
18315642
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/RSL182318/p/18315642
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
5.15
EAN
4012802068474
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Roller Assembly with Inner Ring - No Outer Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 2 Rib Inner Ring | Operating Temperature From -30 to 120 Deg
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
4012802068474
Weight / LBS
11.354
Long Description
Cylindrical Roller Bearing; 90MM Bore; Straight; 165.26MM Outside Diameter; 64MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Outside Diameter
6.506 Inch | 165.26 Millimeter
Width
2.52 Inch | 64 Millimeter
Bore
3.543 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

