https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR2-IASSY-FL-3RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyODJ8aW1hZ2UvanBlZ3xhR0ZoTDJnNE9TOHhNRGMyTmpJME9UTXlPRFkzTUM5SlRrUllXRmhDVWtkWVdGaGZRMUl5WDBsQlUxTlpYMFpNWHpOU1FsOHpNREI0TXpBd0xtcHdad3wwYmU5ZTZkOWIxYTE5MmNmZGIxMGY2OTBmYTNhNmM2NGM5OTM4NzkzY2ZiY2UwMzdmYWQyNTJlMzAyODVmYTg1
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR2-IASSY-FL-3RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyODJ8aW1hZ2UvanBlZ3xhR0ZoTDJnNE9TOHhNRGMyTmpJME9UTXlPRFkzTUM5SlRrUllXRmhDVWtkWVdGaGZRMUl5WDBsQlUxTlpYMFpNWHpOU1FsOHpNREI0TXpBd0xtcHdad3wwYmU5ZTZkOWIxYTE5MmNmZGIxMGY2OTBmYTNhNmM2NGM5OTM4NzkzY2ZiY2UwMzdmYWQyNTJlMzAyODVmYTg1
INA
INA
RSL185026-A
INA INA
Description
RSL185026-A CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 130MM X 183.810MM OD
Cylindrical Roller Bearing; 130MM Bore; Straight; 183.81MM Outside Diameter; 95MM Width; RBEC 1 | ISO P0; Double Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Part #
RSL185026-A
BDI #
1182448
Details
5414.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/RSL185026-A/p/1182448
Your Price
$ 5,414.23 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
6.597
EAN
4012802134131
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Double Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Roller Assembly with Inner Ring - No Outer Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 3 Rib Inner Ring | Operating Temperature From -30 to 120 Deg
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
14.77095
Long Description
Cylindrical Roller Bearing; 130MM Bore; Straight; 183.81MM Outside Diameter; 95MM Width; RBEC 1 | ISO P0; Double Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Bore
5.118 Inch | 130 Millimeter
Outside Diameter
7.237 Inch | 183.81 Millimeter
Width
3.74 Inch | 95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

