https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-IASSY-FL-1RB-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA3NXxpbWFnZS9qcGVnfGFHUmxMMmd3Wmk4eE1EYzJPVE14T1RVeU5qUXpNQzlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMGxCVTFOWlgwWk1YekZTUWw4ek1EQjRNekF3TG1wd1p3fDc3OTk5NWUyMGM4MmI4NmE4OTIwNzYyZTk2NTY2ODNkNzllMWQxZmE4NDdjYjMxM2Y2NTQ0ZmFiNTZmNWJkN2E
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-IASSY-FL-1RB-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA3NXxpbWFnZS9qcGVnfGFHUmxMMmd3Wmk4eE1EYzJPVE14T1RVeU5qUXpNQzlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMGxCVTFOWlgwWk1YekZTUWw4ek1EQjRNekF3TG1wd1p3fDc3OTk5NWUyMGM4MmI4NmE4OTIwNzYyZTk2NTY2ODNkNzllMWQxZmE4NDdjYjMxM2Y2NTQ0ZmFiNTZmNWJkN2E
INA
INA
RSL192307-A
INA INA
Description
RSL192307-A
Cylindrical Roller Bearing; 44.7MM Bore; Straight; 80MM Outside Diameter; 31MM Width; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Part #
RSL192307-A
BDI #
19265138
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/RSL192307-A/p/19265138
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.576
EAN
4012802424478
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Roller Assembly with Inner Ring - No Outer Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 1 Rib Inner Ring | Operating Temperature From -30 to 120 Deg
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
RSL192307
Weight / LBS
1.63142
Long Description
Cylindrical Roller Bearing; 44.7MM Bore; Straight; 80MM Outside Diameter; 31MM Width; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Outside Diameter
3.15 Inch | 80 Millimeter
Bore
1.76 Inch | 44.7 Millimeter
Width
1.22 Inch | 31 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

