Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SL024864-A https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR2-FL-3RBPL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzNDZ8aW1hZ2UvanBlZ3xhR0ZqTDJnMlpTODVNekUxTURJeE1UWXdORGM0TG1wd1p3fGNjMDMyZDA4YzVkNGEwZTRlNjEyMWI4ZmRhOTkyNzBiODJmYzQ5OGUxN2FjMGYxZjIwOWQ0NTQzYjVhMjYzMTY
1177687 Cylindrical Roller Bearings 

INA INA

SL024864-A

Description

SL024864-A CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

Cylindrical Roller Bearing; 320MM Bore; Straight; 400MM Outside Diameter; 80MM Width; RBEC 1 | ISO P0; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance

Part #

SL024864-A

BDI #
1177687

Details

18137.52 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 18,137.52 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
23.5
EAN
4012802424850
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Double Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 3 Rib Inner Ring | Plain Outer Ring | Operating Temperature From -30 to 120 Deg
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
SL024864
Weight / LBS
62.04
Long Description
Cylindrical Roller Bearing; 320MM Bore; Straight; 400MM Outside Diameter; 80MM Width; RBEC 1 | ISO P0; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Width
3.15 Inch | 80 Millimeter
Outside Diameter
15.748 Inch | 400 Millimeter
Bore
12.598 Inch | 320 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh