https://www.bdiexpress.com/medias/INDFAGBRGCYL-CR2-STR-NC-3RBPL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQwODl8aW1hZ2UvanBlZ3xhRFU0TDJnd01DOHhNRFV4TXpjd09EZzNOVGd3Tmk5SlRrUkdRVWRDVWtkRFdVeGZRMUl5WDFOVVVsOU9RMTh6VWtKUVRGOHpNREI0TXpBd0xtcHdad3xjNDVjY2ZkMWYwMzkwMzllMGNkNGE5Y2IxN2Q2YTkzOWNjMWM0YWI4ZjA1YTc4MzAwNTNmNzg4MmQ4MzkyMzcw
https://www.bdiexpress.com/medias/INDFAGBRGCYL-CR2-STR-NC-3RBPL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQwODl8aW1hZ2UvanBlZ3xhRFU0TDJnd01DOHhNRFV4TXpjd09EZzNOVGd3Tmk5SlRrUkdRVWRDVWtkRFdVeGZRMUl5WDFOVVVsOU9RMTh6VWtKUVRGOHpNREI0TXpBd0xtcHdad3xjNDVjY2ZkMWYwMzkwMzllMGNkNGE5Y2IxN2Q2YTkzOWNjMWM0YWI4ZjA1YTc4MzAwNTNmNzg4MmQ4MzkyMzcw
INA
INA
SL024868-A-C3
INA INA
Description
SL024868-A-C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 340MM X 420MM X 80MM
Cylindrical Roller Bearing; 340MM Bore; Straight; 420MM Outside Diameter; 80MM Width; RBEC 1 | ISO P0; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; No Retainer; C3-Loose Internal Clearance
Part #
SL024868-A-C3
BDI #
24861904
Details
23059.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/SL024868-A-C3/p/24861904
Your Price
$ 23,059.53 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
25
EAN
4047643146982
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Double Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 3 Rib Inner Ring | Plain Outer Ring | Operating Temperature From -30 to 120 Deg
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
55.1155
Long Description
Cylindrical Roller Bearing; 340MM Bore; Straight; 420MM Outside Diameter; 80MM Width; RBEC 1 | ISO P0; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; No Retainer; C3-Loose Internal Clearance
Width
3.15 Inch | 80 Millimeter
Bore
13.386 Inch | 340 Millimeter
Outside Diameter
16.535 Inch | 420 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


