https://www.bdiexpress.com/medias/INDFAGBRGCYL-CR2-STR-NC-3RB1RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1NDB8aW1hZ2UvanBlZ3xhRFJpTDJnMU9DOHhNRFV4TXpjd09UTXdNVGM1TUM5SlRrUkdRVWRDVWtkRFdVeGZRMUl5WDFOVVVsOU9RMTh6VWtJeFVrSmZNekF3ZURNd01DNXFjR2N8ZDNlNzM0ZjEyZjIwZTdmZTU2NGExZGM5YzE2OTI4YmFkYjI0YmJlNTBiMjNkNTM0MmI3ODRmMTE0YWM0ODgwYw
https://www.bdiexpress.com/medias/INDFAGBRGCYL-CR2-STR-NC-3RB1RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1NDB8aW1hZ2UvanBlZ3xhRFJpTDJnMU9DOHhNRFV4TXpjd09UTXdNVGM1TUM5SlRrUkdRVWRDVWtkRFdVeGZRMUl5WDFOVVVsOU9RMTh6VWtJeFVrSmZNekF3ZURNd01DNXFjR2N8ZDNlNzM0ZjEyZjIwZTdmZTU2NGExZGM5YzE2OTI4YmFkYjI0YmJlNTBiMjNkNTM0MmI3ODRmMTE0YWM0ODgwYw
INA
INA
SL045016-D-PP-2NR
INA INA
Description
SL045016-D-PP-2NR CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 80MM ID X 125MM OD
Cylindrical Roller Bearing; 80MM Bore; Straight; 125MM Outside Diameter; 60MM Width; RBEC 1 | ISO P0; Double Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Part #
SL045016-D-PP-2NR
BDI #
24585452
Details
1549.55
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/SL045016-D-PP-2NR/p/24585452
Your Price
$ 1,549.55 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
2.69
EAN
4054369682182
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Double Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
5.93043
Long Description
Cylindrical Roller Bearing; 80MM Bore; Straight; 125MM Outside Diameter; 60MM Width; RBEC 1 | ISO P0; Double Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Outside Diameter
4.921 Inch | 125 Millimeter
Bore
3.15 Inch | 80 Millimeter
Width
2.362 Inch | 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

