https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR2-FL-2RB3RB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg0NnxpbWFnZS9qcGVnfGFETmhMMmd4WlM4eE1EYzJOalUzTVRjd01ESTFOQzlKVGtSWVdGaENVa2RZV0ZoZlExSXlYMFpNWHpKU1FqTlNRbDh6TURCNE16QXdMbXB3Wnd8NTEzZjljOWQ5MjY5NzVmOGZhMjhlMGE0MzhhMzA1MTM1ZTc0NzMyNTBjYmU4NDc0OGM0NzA2Yjk1ZDM5MWYwZg
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR2-FL-2RB3RB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg0NnxpbWFnZS9qcGVnfGFETmhMMmd4WlM4eE1EYzJOalUzTVRjd01ESTFOQzlKVGtSWVdGaENVa2RZV0ZoZlExSXlYMFpNWHpKU1FqTlNRbDh6TURCNE16QXdMbXB3Wnd8NTEzZjljOWQ5MjY5NzVmOGZhMjhlMGE0MzhhMzA1MTM1ZTc0NzMyNTBjYmU4NDc0OGM0NzA2Yjk1ZDM5MWYwZg
INA
INA
SL05028-E
INA INA
Description
SL05028-E CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Cylindrical Roller Bearing; 140MM Bore; Straight; 210MM Outside Diameter; 70MM Width; RBEC 1 | ISO P0; Double Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Part #
SL05028-E
BDI #
1177792
Details
12311.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/SL05028-E/p/1177792
Your Price
$ 12,311.44 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
8.37
EAN
4047643182447
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Double Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 2 Rib Inner Ring | 3 Rib Outer Ring | High Capacity | Spherical OD | Operating Temperature From -30 to 120 Deg
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
SL05028E
Weight / LBS
21.648
Long Description
Cylindrical Roller Bearing; 140MM Bore; Straight; 210MM Outside Diameter; 70MM Width; RBEC 1 | ISO P0; Double Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Width
2.756 Inch | 70 Millimeter
Outside Diameter
8.268 Inch | 210 Millimeter
Bore
5.512 Inch | 140 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

