https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR2-FL-2RB3RB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg0NnxpbWFnZS9qcGVnfGFETmhMMmd4WlM4eE1EYzJOalUzTVRjd01ESTFOQzlKVGtSWVdGaENVa2RZV0ZoZlExSXlYMFpNWHpKU1FqTlNRbDh6TURCNE16QXdMbXB3Wnd8NTEzZjljOWQ5MjY5NzVmOGZhMjhlMGE0MzhhMzA1MTM1ZTc0NzMyNTBjYmU4NDc0OGM0NzA2Yjk1ZDM5MWYwZg
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR2-FL-2RB3RB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg0NnxpbWFnZS9qcGVnfGFETmhMMmd4WlM4eE1EYzJOalUzTVRjd01ESTFOQzlKVGtSWVdGaENVa2RZV0ZoZlExSXlYMFpNWHpKU1FqTlNRbDh6TURCNE16QXdMbXB3Wnd8NTEzZjljOWQ5MjY5NzVmOGZhMjhlMGE0MzhhMzA1MTM1ZTc0NzMyNTBjYmU4NDc0OGM0NzA2Yjk1ZDM5MWYwZg
INA
INA
SL05044-E-C3
INA INA
Description
SL05044-E-C3 CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE 220MM ID X 340MM OD
Cylindrical Roller Bearing; 220MM Bore; Straight; 340MM Outside Diameter; 125MM Width; RBEC 1 | ISO P0; Double Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C3-Loose Internal Clearance
Part #
SL05044-E-C3
BDI #
1177798
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/SL05044-E-C3/p/1177798
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
40
EAN
4054364122829
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Double Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 2 Rib Inner Ring | 3 Rib Outer Ring | High Capacity | Spherical OD | Operating Temperature From -30 to 120 Deg
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
88.1808
Long Description
Cylindrical Roller Bearing; 220MM Bore; Straight; 340MM Outside Diameter; 125MM Width; RBEC 1 | ISO P0; Double Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C3-Loose Internal Clearance
Bore
8.661 Inch | 220 Millimeter
Width
4.921 Inch | 125 Millimeter
Outside Diameter
13.386 Inch | 340 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

