https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR2-FL-PL3RB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIxM3xpbWFnZS9qcGVnfGFHTmlMMmhoWXk4eE1EYzJOalUwTlRZME9UWTVOQzlKVGtSWVdGaENVa2RZV0ZoZlExSXlYMFpNWDFCTU0xSkNYek13TUhnek1EQXVhbkJufGU0ODkzYzA4ZTBkMGQxMDU3YzMzOTQ4MzU0YTlkNDEwOTRmYjljNDU3NmVhMzk4ODU4YmUzMGRlZWI3YjU2MzY
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR2-FL-PL3RB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIxM3xpbWFnZS9qcGVnfGFHTmlMMmhoWXk4eE1EYzJOalUwTlRZME9UWTVOQzlKVGtSWVdGaENVa2RZV0ZoZlExSXlYMFpNWDFCTU0xSkNYek13TUhnek1EQXVhbkJufGU0ODkzYzA4ZTBkMGQxMDU3YzMzOTQ4MzU0YTlkNDEwOTRmYjljNDU3NmVhMzk4ODU4YmUzMGRlZWI3YjU2MzY
INA
INA
SL06024-E-C3
INA INA
Description
SL06024-E-C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Cylindrical Roller Bearing; 120MM Bore; Straight; 180MM Outside Diameter; 75MM Width; RBEC 1 | ISO P0; Double Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; No Retainer; C3-Loose Internal Clearance
Part #
SL06024-E-C3
BDI #
1177806
Details
6416.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/SL06024-E-C3/p/1177806
Your Price
$ 6,416.41 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
5.47
EAN
4054364122836
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Double Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 2 Rib Inner Ring | 3 Rib Outer Ring | High Capacity | Spherical OD | Operating Temperature From -30 to 120 Deg
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
SL06024E C3
Weight / LBS
14.784
Long Description
Cylindrical Roller Bearing; 120MM Bore; Straight; 180MM Outside Diameter; 75MM Width; RBEC 1 | ISO P0; Double Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; No Retainer; C3-Loose Internal Clearance
Bore
4.724 Inch | 120 Millimeter
Outside Diameter
7.087 Inch | 180 Millimeter
Width
2.953 Inch | 75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

