INA
INA
SL15926-C3
INA INA
Description
SL15926 C3 ; ROLLER BRG
Cylindrical Roller Bearing; 130MM Bore; Straight; 180MM Outside Diameter; 96MM Width; RBEC 1 | ISO P0; Quadruple Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; No Retainer; C3-Loose Internal Clearance
Part #
4012802135466
BDI #
18316119
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/SL15926-C3/p/18316119
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
3.18
EAN
4012802135466
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Quadruple Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 5 Rib Inner Ring | Plain Outer Ring | Operating Temperature From -30 to 120 Deg
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
4012802135466
Weight / LBS
7
Long Description
Cylindrical Roller Bearing; 130MM Bore; Straight; 180MM Outside Diameter; 96MM Width; RBEC 1 | ISO P0; Quadruple Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; No Retainer; C3-Loose Internal Clearance
Bore
5.118 Inch | 130 Millimeter
Width
3.78 Inch | 96 Millimeter
Outside Diameter
7.087 Inch | 180 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


