Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SL181836-A https://www.bdiexpress.com/medias/INDFAGBRGCYL-CR1-STR-NC-2RB1RBRR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMzh8aW1hZ2UvanBlZ3xhRGd5TDJnNE9DOHhNRFV4TXpjeE1EVTNPVGMwTWk5SlRrUkdRVWRDVWtkRFdVeGZRMUl4WDFOVVVsOU9RMTh5VWtJeFVrSlNVbDh6TURCNE16QXdMbXB3Wnd8MWQxMjQ3MTA4ZDM3YmFiMDg5Y2E4ZDI5Y2UzM2U4NDJkMDZlNzE0OGYwZWQ3OTMyYWVkM2Y0YjdhZDZiYTI0Ng
24300083 Cylindrical Roller Bearings 

INA INA

SL181836-A

Description

SL181836-A CYLINDRICAL ROLLER BEARING ; POR NON-RETURNABLE

Cylindrical Roller Bearing; 180MM Bore; Straight; 225MM Outside Diameter; 22MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance

Part #

SL181836-A

BDI #
24300083

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
1.84
EAN
4012802460353
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
4.0565
Long Description
Cylindrical Roller Bearing; 180MM Bore; Straight; 225MM Outside Diameter; 22MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Width
0.866 Inch | 22 Millimeter
Bore
7.087 Inch | 180 Millimeter
Outside Diameter
8.858 Inch | 225 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh