https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-SL-FL-2RB1RBR-BOC-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkwOHxpbWFnZS9qcGVnfGFEWmtMMmhoWmk4eE1EYzJPREF5TkRZMk5qRTBNaTlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMU5NWDBaTVh6SlNRakZTUWxKZlFrOURYek13TUhnek1EQXVhbkJufGQ2MTJmZGU0OGYyNzAxMjhhZjk4MzJkM2Q2ZTFhZGRmNTkyZGY0NzNjNmQ5MTZhMzJiZTdkY2M1MTIzMTRlZjI
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-SL-FL-2RB1RBR-BOC-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkwOHxpbWFnZS9qcGVnfGFEWmtMMmhoWmk4eE1EYzJPREF5TkRZMk5qRTBNaTlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMU5NWDBaTVh6SlNRakZTUWxKZlFrOURYek13TUhnek1EQXVhbkJufGQ2MTJmZGU0OGYyNzAxMjhhZjk4MzJkM2Q2ZTFhZGRmNTkyZGY0NzNjNmQ5MTZhMzJiZTdkY2M1MTIzMTRlZjI
INA
INA
SL181888-E-BR-C3
INA INA
Description
SL181888-E-BR-C3
Cylindrical Roller Bearing; 440MM Bore; Straight; 540MM Outside Diameter; 46MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C3-Loose Internal Clearance
Part #
SL181888-BR-E-C3
BDI #
19265226
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/SL181888-E-BR-C3/p/19265226
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
21.27
EAN
4012802765090
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Black Oxide Coated
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
SL181888-BR-E-C3
Weight / LBS
57.552
Long Description
Cylindrical Roller Bearing; 440MM Bore; Straight; 540MM Outside Diameter; 46MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C3-Loose Internal Clearance
Outside Diameter
21.26 Inch | 540 Millimeter
Width
1.811 Inch | 46 Millimeter
Bore
17.323 Inch | 440 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

