https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-SL-FL-2RB1RBR-BOC-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkwOHxpbWFnZS9qcGVnfGFEWmtMMmhoWmk4eE1EYzJPREF5TkRZMk5qRTBNaTlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMU5NWDBaTVh6SlNRakZTUWxKZlFrOURYek13TUhnek1EQXVhbkJufGQ2MTJmZGU0OGYyNzAxMjhhZjk4MzJkM2Q2ZTFhZGRmNTkyZGY0NzNjNmQ5MTZhMzJiZTdkY2M1MTIzMTRlZjI
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-SL-FL-2RB1RBR-BOC-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkwOHxpbWFnZS9qcGVnfGFEWmtMMmhoWmk4eE1EYzJPREF5TkRZMk5qRTBNaTlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMU5NWDBaTVh6SlNRakZTUWxKZlFrOURYek13TUhnek1EQXVhbkJufGQ2MTJmZGU0OGYyNzAxMjhhZjk4MzJkM2Q2ZTFhZGRmNTkyZGY0NzNjNmQ5MTZhMzJiZTdkY2M1MTIzMTRlZjI
INA
INA
SL181892-E-BR
INA INA
Description
SL181892-E-BR CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Cylindrical Roller Bearing; 460MM Bore; Straight; 580MM Outside Diameter; 56MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Part #
SL181892-E-BR
BDI #
19265227
Details
17942.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/SL181892-E-BR/p/19265227
Your Price
$ 17,942.78 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
32
EAN
4047643063180
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Black Oxide Coated
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
SL181892-BR-E
Weight / LBS
68.80712
Long Description
Cylindrical Roller Bearing; 460MM Bore; Straight; 580MM Outside Diameter; 56MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Outside Diameter
22.835 Inch | 580 Millimeter
Bore
18.11 Inch | 460 Millimeter
Width
2.205 Inch | 56 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

