https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-SL-FL-2RB1RBR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODYzNHxpbWFnZS9qcGVnfGFHRmxMMmd6TUM4eE1EYzJOalUwTnpreE1EWTROaTlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMU5NWDBaTVh6SlNRakZTUWxKZk16QXdlRE13TUM1cWNHY3w5YTgyN2M2Yjk4YjkyODcxMTc2ZjE3NzkwMTBhZGEwMDhjOGM4NjFhZTNhZGNkMmZjMWRhNmJiMDNlZDJmZmE5
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-SL-FL-2RB1RBR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODYzNHxpbWFnZS9qcGVnfGFHRmxMMmd6TUM4eE1EYzJOalUwTnpreE1EWTROaTlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMU5NWDBaTVh6SlNRakZTUWxKZk16QXdlRE13TUM1cWNHY3w5YTgyN2M2Yjk4YjkyODcxMTc2ZjE3NzkwMTBhZGEwMDhjOGM4NjFhZTNhZGNkMmZjMWRhNmJiMDNlZDJmZmE5
INA
INA
SL182915-B-XL-C3
INA INA
Description
SL182915-B-XL-C3 X-LIFE CYL RLR BRG ; NON-RETURNABLE 75MM ID X 105MM OD
Cylindrical Roller Bearing; 75MM Bore; Straight; 105MM Outside Diameter; 19MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C3-Loose Internal Clearance
Part #
SL182915-B-XL-C3
BDI #
1177914
Details
497.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/SL182915-B-XL-C3/p/1177914
Your Price
$ 497.32 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.52
EAN
4012802125078
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
1.373
Long Description
Cylindrical Roller Bearing; 75MM Bore; Straight; 105MM Outside Diameter; 19MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C3-Loose Internal Clearance
Bore
2.953 Inch | 75 Millimeter
Width
0.748 Inch | 19 Millimeter
Outside Diameter
4.134 Inch | 105 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

