https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-SL-FL-2RB1RBR-BOC-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkwOHxpbWFnZS9qcGVnfGFEWmtMMmhoWmk4eE1EYzJPREF5TkRZMk5qRTBNaTlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMU5NWDBaTVh6SlNRakZTUWxKZlFrOURYek13TUhnek1EQXVhbkJufGQ2MTJmZGU0OGYyNzAxMjhhZjk4MzJkM2Q2ZTFhZGRmNTkyZGY0NzNjNmQ5MTZhMzJiZTdkY2M1MTIzMTRlZjI
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-SL-FL-2RB1RBR-BOC-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkwOHxpbWFnZS9qcGVnfGFEWmtMMmhoWmk4eE1EYzJPREF5TkRZMk5qRTBNaTlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMU5NWDBaTVh6SlNRakZTUWxKZlFrOURYek13TUhnek1EQXVhbkJufGQ2MTJmZGU0OGYyNzAxMjhhZjk4MzJkM2Q2ZTFhZGRmNTkyZGY0NzNjNmQ5MTZhMzJiZTdkY2M1MTIzMTRlZjI
INA
INA
SL183048-A-BR-C3
INA INA
Description
SL183048-A-BR-C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 240MM ID X 360MM OD
Cylindrical Roller Bearing; 240MM Bore; Straight; 360MM Outside Diameter; 92MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C3-Loose Internal Clearance
Part #
SL183048-A-BR-C3
BDI #
18103005
Details
9801.61
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/SL183048-A-BR-C3/p/18103005
Your Price
$ 9,801.61 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
30.188
EAN
4012802136036
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
4012802136036
Weight / LBS
81.576
Long Description
Cylindrical Roller Bearing; 240MM Bore; Straight; 360MM Outside Diameter; 92MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C3-Loose Internal Clearance
Bore
9.449 Inch | 240 Millimeter
Width
3.622 Inch | 92 Millimeter
Outside Diameter
14.173 Inch | 360 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

