https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR2-FL-3RB1RBR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM0OXxpbWFnZS9qcGVnfGFHUTBMMmd6TVM4eE1EYzJPRGN5TmpJeU9UQXlNaTlKVGtSWVdGaENVa2RZV0ZoZlExSXlYMFpNWHpOU1FqRlNRbEpmTXpBd2VETXdNQzVxY0djfDVlMjUxMzQzNGRmNWMyZjQ5OTFmYTEyYzViOWYyOWYyNzI3N2ZiNDFkYjIzMmRkYjU0NWZjZTNkNTQxOGYzMTI
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR2-FL-3RB1RBR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM0OXxpbWFnZS9qcGVnfGFHUTBMMmd6TVM4eE1EYzJPRGN5TmpJeU9UQXlNaTlKVGtSWVdGaENVa2RZV0ZoZlExSXlYMFpNWHpOU1FqRlNRbEpmTXpBd2VETXdNQzVxY0djfDVlMjUxMzQzNGRmNWMyZjQ5OTFmYTEyYzViOWYyOWYyNzI3N2ZiNDFkYjIzMmRkYjU0NWZjZTNkNTQxOGYzMTI
INA
INA
SL185006-A
INA INA
Description
SL185006-A CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Cylindrical Roller Bearing; 30MM Bore; Straight; 55MM Outside Diameter; 34MM Width; RBEC 1 | ISO P0; Double Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Part #
SL185006-A
BDI #
1178051
Details
573.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/SL185006-A/p/1178051
Your Price
$ 573.33 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.334
EAN
4012802419641
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Double Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
SL185006
Weight / LBS
0.924
Long Description
Cylindrical Roller Bearing; 30MM Bore; Straight; 55MM Outside Diameter; 34MM Width; RBEC 1 | ISO P0; Double Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Outside Diameter
2.165 Inch | 55 Millimeter
Width
1.339 Inch | 34 Millimeter
Bore
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

