https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR2-FL-3RB1RBR-BOC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwMDN8aW1hZ2UvanBlZ3xhRGszTDJneU5DOHhNRGMyTmpRNU1EVXdNVEUxTUM5SlRrUllXRmhDVWtkWVdGaGZRMUl5WDBaTVh6TlNRakZTUWxKZlFrOURYek13TUhnek1EQXVhbkJufDNmYmFjYzJjNmFkMzZmNzMxNmQwMjg3YzNjN2FhNDhmNTAwZWEwY2EzMDFjMmRkNmY3NzMzZWM1ZGMwNmFiODA
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR2-FL-3RB1RBR-BOC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwMDN8aW1hZ2UvanBlZ3xhRGszTDJneU5DOHhNRGMyTmpRNU1EVXdNVEUxTUM5SlRrUllXRmhDVWtkWVdGaGZRMUl5WDBaTVh6TlNRakZTUWxKZlFrOURYek13TUhnek1EQXVhbkJufDNmYmFjYzJjNmFkMzZmNzMxNmQwMjg3YzNjN2FhNDhmNTAwZWEwY2EzMDFjMmRkNmY3NzMzZWM1ZGMwNmFiODA
INA
INA
SL185032-A-BR-C3-2S
INA INA
Description
SL185032-A-BR-C3-2S CYL ROLLER BRG
Cylindrical Roller Bearing; 160MM Bore; Straight; 240MM Outside Diameter; 109MM Width; RBEC 1 | ISO P0; Double Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C3-Loose Internal Clearance
Part #
SL185032-A-BR-C3-2S
BDI #
19265388
Details
2779.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/SL185032-A-BR-C3-2S/p/19265388
Your Price
$ 2,779.62 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
16.465
EAN
4047643179447
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Double Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
SL185032-BR-C3-2S
Weight / LBS
26.89514
Long Description
Cylindrical Roller Bearing; 160MM Bore; Straight; 240MM Outside Diameter; 109MM Width; RBEC 1 | ISO P0; Double Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C3-Loose Internal Clearance
Bore
6.299 Inch | 160 Millimeter
Outside Diameter
9.449 Inch | 240 Millimeter
Width
4.291 Inch | 109 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

