https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR2-FL-3RB1RBR-BOC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwMDN8aW1hZ2UvanBlZ3xhRGszTDJneU5DOHhNRGMyTmpRNU1EVXdNVEUxTUM5SlRrUllXRmhDVWtkWVdGaGZRMUl5WDBaTVh6TlNRakZTUWxKZlFrOURYek13TUhnek1EQXVhbkJufDNmYmFjYzJjNmFkMzZmNzMxNmQwMjg3YzNjN2FhNDhmNTAwZWEwY2EzMDFjMmRkNmY3NzMzZWM1ZGMwNmFiODA
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR2-FL-3RB1RBR-BOC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwMDN8aW1hZ2UvanBlZ3xhRGszTDJneU5DOHhNRGMyTmpRNU1EVXdNVEUxTUM5SlRrUllXRmhDVWtkWVdGaGZRMUl5WDBaTVh6TlNRakZTUWxKZlFrOURYek13TUhnek1EQXVhbkJufDNmYmFjYzJjNmFkMzZmNzMxNmQwMjg3YzNjN2FhNDhmNTAwZWEwY2EzMDFjMmRkNmY3NzMzZWM1ZGMwNmFiODA
INA
INA
SL185036-TB-BR-C3
INA INA
Description
SL185036-TB-BR-C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 180MM ID X 280MM OD
Cylindrical Roller Bearing; 180MM Bore; Straight; 280MM Outside Diameter; 136MM Width; RBEC 1 | ISO P0; Double Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C3-Loose Internal Clearance
Part #
SL185036-TB-BR-C3
BDI #
19265391
Details
12961.61
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/SL185036-TB-BR-C3/p/19265391
Your Price
$ 12,961.61 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
28.938
EAN
4047643199865
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Double Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
SL185036-TB-BR-C3
Weight / LBS
78.936
Long Description
Cylindrical Roller Bearing; 180MM Bore; Straight; 280MM Outside Diameter; 136MM Width; RBEC 1 | ISO P0; Double Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C3-Loose Internal Clearance
Bore
7.087 Inch | 180 Millimeter
Outside Diameter
11.024 Inch | 280 Millimeter
Width
5.354 Inch | 136 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

