https://www.bdiexpress.com/medias/INDFAGBRGCYL-CR1-STR-NC-2RB1RBRR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMzh8aW1hZ2UvanBlZ3xhRGd5TDJnNE9DOHhNRFV4TXpjeE1EVTNPVGMwTWk5SlRrUkdRVWRDVWtkRFdVeGZRMUl4WDFOVVVsOU9RMTh5VWtJeFVrSlNVbDh6TURCNE16QXdMbXB3Wnd8MWQxMjQ3MTA4ZDM3YmFiMDg5Y2E4ZDI5Y2UzM2U4NDJkMDZlNzE0OGYwZWQ3OTMyYWVkM2Y0YjdhZDZiYTI0Ng
https://www.bdiexpress.com/medias/INDFAGBRGCYL-CR1-STR-NC-2RB1RBRR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMzh8aW1hZ2UvanBlZ3xhRGd5TDJnNE9DOHhNRFV4TXpjeE1EVTNPVGMwTWk5SlRrUkdRVWRDVWtkRFdVeGZRMUl4WDFOVVVsOU9RMTh5VWtJeFVrSlNVbDh6TURCNE16QXdMbXB3Wnd8MWQxMjQ3MTA4ZDM3YmFiMDg5Y2E4ZDI5Y2UzM2U4NDJkMDZlNzE0OGYwZWQ3OTMyYWVkM2Y0YjdhZDZiYTI0Ng
INA
INA
SL185056-TB-BR-C3
INA INA
Description
INA SL185056-TB-BR-C3
Cylindrical Roller Bearing; 280MM Bore; Straight; 420MM Outside Diameter; 190MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C3-Loose Internal Clearance
Part #
SL185056-TB-BR-C3
BDI #
27372135
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/SL185056-TB-BR-C3/p/27372135
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
190.47917
Long Description
Cylindrical Roller Bearing; 280MM Bore; Straight; 420MM Outside Diameter; 190MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C3-Loose Internal Clearance
Bore
11.024 Inch | 280 Millimeter
Outside Diameter
16.535 Inch | 420 Millimeter
Width
7.48 Inch | 190 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


