https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-FL-1RB2RB-BOC-300x300.jpg?context=bWFzdGVyfHJvb3R8ODkxNnxpbWFnZS9qcGVnfGFETXpMMmd6T0M4eE1EYzJOekUzT0RJd016RTJOaTlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMFpNWHpGU1FqSlNRbDlDVDBOZk16QXdlRE13TUM1cWNHY3xkMWQ2MGE3MDQ4MThiOTY1MTU0ZDA3MmE0ZjE0ZDNmNDgzNzgzMmE3ZDQ4MzRjMzdiM2NjNTljZmIyYWFlN2Qz
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-FL-1RB2RB-BOC-300x300.jpg?context=bWFzdGVyfHJvb3R8ODkxNnxpbWFnZS9qcGVnfGFETXpMMmd6T0M4eE1EYzJOekUzT0RJd016RTJOaTlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMFpNWHpGU1FqSlNRbDlDVDBOZk16QXdlRE13TUM1cWNHY3xkMWQ2MGE3MDQ4MThiOTY1MTU0ZDA3MmE0ZjE0ZDNmNDgzNzgzMmE3ZDQ4MzRjMzdiM2NjNTljZmIyYWFlN2Qz
INA
INA
SL192338-TB-BR-C3
INA INA
Description
SL192338-TB-BR-C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 190MM ID X 400MM OD
Cylindrical Roller Bearing; 190MM Bore; Straight; 400MM Outside Diameter; 132MM Width; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; No Retainer; C3-Loose Internal Clearance
Part #
SL192338-TB-BR-C3
BDI #
19265427
Details
17378.87
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/SL192338-TB-BR-C3/p/19265427
Your Price
$ 17,378.87 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
78.675
EAN
4047643200547
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
SL192338-TB-BR-C3
Weight / LBS
177.02296
Long Description
Cylindrical Roller Bearing; 190MM Bore; Straight; 400MM Outside Diameter; 132MM Width; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; No Retainer; C3-Loose Internal Clearance
Bore
7.48 Inch | 190 Millimeter
Width
5.197 Inch | 132 Millimeter
Outside Diameter
15.748 Inch | 400 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

