

TIMKEN
TIMKEN
T-4284-B
TIMKEN TIMKEN
Description
T-4284-B CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SGL ROW
Cylindrical Roller Bearing; 44.45MM Bore; Straight; 127MM Outside Diameter; 57.15MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
T-4284-B
BDI #
1373801
Details
6311.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/T-4284-B/p/1373801
Your Price
$ 6,311.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
4.264
EAN
0087796097766
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Not Available
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
T-4284-B
Long Description
Cylindrical Roller Bearing; 44.45MM Bore; Straight; 127MM Outside Diameter; 57.15MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Bore
1.75 Inch | 44.45 Millimeter
Outside Diameter
5 Inch | 127 Millimeter
Width
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh