TIMKEN
TIMKEN
TA3120VC4
TIMKEN TIMKEN
Description
TA3120VC4 ; CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing; 100MM Bore; Straight; 165MM Outside Diameter; 52MM Width; RBEC 1 | ISO P0; Single Row; Inner/Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; No Retainer; C4-Extra Loose Internal Clearance
Part #
TA3120VC4
BDI #
21951426
Details
1728.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/TA3120VC4/p/21951426
Your Price
$ 1,728.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.005
EAN
0013992163516
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner/Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C4-Extra Loose
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | Plain Inner and Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
TA3120VC4
Weight / LBS
9.92079
Long Description
Cylindrical Roller Bearing; 100MM Bore; Straight; 165MM Outside Diameter; 52MM Width; RBEC 1 | ISO P0; Single Row; Inner/Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; No Retainer; C4-Extra Loose Internal Clearance
Bore
3.937 Inch | 100 Millimeter
Width
2.047 Inch | 52 Millimeter
Outside Diameter
6.496 Inch | 165 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh