https://www.bdiexpress.com/medias/INDNTNBRGXXX-CR1-STL-1RBSP2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8OTc2MXxpbWFnZS9qcGVnfGFESTJMMmhpWVM4eE1EYzJPVEF6TnpZeU16TXlOaTlKVGtST1ZFNUNVa2RZV0ZoZlExSXhYMU5VVEY4eFVrSlRVREpTUWw4ek1EQjRNekF3TG1wd1p3fDZjNmIwZDA5YWNiN2EwYjQyY2YzNGQwMDJkYTE1ZTQ5ZDMyNDk2MzRhN2JkNjBiNDg3NTEzZjUxZDU4YWM2NTE
https://www.bdiexpress.com/medias/INDNTNBRGXXX-CR1-STL-1RBSP2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8OTc2MXxpbWFnZS9qcGVnfGFESTJMMmhpWVM4eE1EYzJPVEF6TnpZeU16TXlOaTlKVGtST1ZFNUNVa2RZV0ZoZlExSXhYMU5VVEY4eFVrSlRVREpTUWw4ek1EQjRNekF3TG1wd1p3fDZjNmIwZDA5YWNiN2EwYjQyY2YzNGQwMDJkYTE1ZTQ5ZDMyNDk2MzRhN2JkNjBiNDg3NTEzZjUxZDU4YWM2NTE
NTN
NTN
TS2-NUP3219BX1CS#01
NTN NTN
Description
TS2-NUP3219BX1CS#01 CYLINDRICAL RLR BRG
Cylindrical Roller Bearing; 95MM Bore; Straight; 170MM Outside Diameter; 55.6MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
TS2-NUP3219BX1CS#01
BDI #
1231692
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/TS2-NUP3219BX1CS%2301/p/1231692
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
5.383
EAN
4547359500226
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
TS2-NUP3219BX1C#01
Weight / LBS
12.56633
Long Description
Cylindrical Roller Bearing; 95MM Bore; Straight; 170MM Outside Diameter; 55.6MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Outside Diameter
6.693 Inch | 170 Millimeter
Bore
3.74 Inch | 95 Millimeter
Width
2.189 Inch | 55.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

