https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-OR-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQyOXxpbWFnZS9qcGVnfGFEY3dMMmcwTlM4eE1EYzJPREUzTWpneE1ESTNNQzlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMDlTWDFCTVh6TXdNSGd6TURBdWFuQm58ZmQzZDU1MzI1ZjExY2YzMDYwOTM2NTcwZThhNGMyMmFkYzBkYzZkM2VhZGI3YzVmZDk5YWEyZTA3NDEzZDIyYg
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-OR-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQyOXxpbWFnZS9qcGVnfGFEY3dMMmcwTlM4eE1EYzJPREUzTWpneE1ESTNNQzlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMDlTWDFCTVh6TXdNSGd6TURBdWFuQm58ZmQzZDU1MzI1ZjExY2YzMDYwOTM2NTcwZThhNGMyMmFkYzBkYzZkM2VhZGI3YzVmZDk5YWEyZTA3NDEzZDIyYg
NTN
NTN
W61036CB
NTN NTN
Description
W61036CB CYLINDRICAL ROLLER BEARING ; TYPE W
Cylindrical Roller Bearing; 10.022" Bore; Straight; 11.028" Outside Diameter; 1.811" Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance
Part #
W61036CB
BDI #
1237795
Details
1563.01
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/W61036CB/p/1237795
Your Price
$ 1,563.01 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
3.391
EAN
4547359510379
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Not Applicable
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Outer Ring Only
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Not Applicable
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Plain Outer Ring | Blind Dowel Hole in Outer Ring OD | High Capacity
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
W61036CB
Long Description
Cylindrical Roller Bearing; 10.022" Bore; Straight; 11.028" Outside Diameter; 1.811" Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance
Outside Diameter
11.028 Inch | 280.111 Millimeter
Bore
10.022 Inch | 254.559 Millimeter
Width
1.811 Inch | 46 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

