https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-OR-1RB-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM2NnxpbWFnZS9qcGVnfGFEUm1MMmhsWXk4eE1EYzJPREV6T0RVek5EazBNaTlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMDlTWHpGU1FsOHpNREI0TXpBd0xtcHdad3wwY2RhNWU5ZDdmNDIyZjAxYWI3NGY5YTNjMTBjY2YxOTgzMGVhMWIzNTBlZDk1NTk0NDYzMTg2N2VkZGI0OTQ0
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-OR-1RB-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM2NnxpbWFnZS9qcGVnfGFEUm1MMmhsWXk4eE1EYzJPREV6T0RVek5EazBNaTlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMDlTWHpGU1FsOHpNREI0TXpBd0xtcHdad3wwY2RhNWU5ZDdmNDIyZjAxYWI3NGY5YTNjMTBjY2YxOTgzMGVhMWIzNTBlZDk1NTk0NDYzMTg2N2VkZGI0OTQ0
NTN
NTN
W67320DAH
NTN NTN
Description
W67320DAH#BW ; POR CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing; 7.28" Bore; Straight; 8.468" Outside Diameter; 2.362" Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance
Part #
W67320DAH#BW
BDI #
17151553
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/W67320DAH/p/17151553
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0
EAN
4547359510546
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Not Applicable
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Outer Ring Only
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Not Applicable
Relubricatable
Yes
Inch - Metric
Inch
Other Features
1 Rib Outer Ring | Blind Dowel Hole in Outer Ring OD | High Capacity
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
W67320DA
Long Description
Cylindrical Roller Bearing; 7.28" Bore; Straight; 8.468" Outside Diameter; 2.362" Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance
Bore
7.28 Inch | 184.912 Millimeter
Width
2.362 Inch | 60 Millimeter
Outside Diameter
8.468 Inch | 215.087 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

