https://www.bdiexpress.com/medias/INDNTNBRGXXX-CR1-STL-1RB2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk4MHxpbWFnZS9qcGVnfGFEWXhMMmhqTnk4eE1EYzJPREV5TVRVNU16ZzROaTlKVGtST1ZFNUNVa2RZV0ZoZlExSXhYMU5VVEY4eFVrSXlVa0pmTXpBd2VETXdNQzVxY0djfDgyMGRiOGU0OWJkYWIwZmYxYThkZmVmYmE3ZmJlNDYyZmQ4MmYzZTQ1OWU3MTQxYzg1ODA4YWY5MzYzYTlkMjA
https://www.bdiexpress.com/medias/INDNTNBRGXXX-CR1-STL-1RB2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk4MHxpbWFnZS9qcGVnfGFEWXhMMmhqTnk4eE1EYzJPREV5TVRVNU16ZzROaTlKVGtST1ZFNUNVa2RZV0ZoZlExSXhYMU5VVEY4eFVrSXlVa0pmTXpBd2VETXdNQzVxY0djfDgyMGRiOGU0OWJkYWIwZmYxYThkZmVmYmE3ZmJlNDYyZmQ4MmYzZTQ1OWU3MTQxYzg1ODA4YWY5MzYzYTlkMjA
NTN
NTN
WU65212DAV
NTN NTN
Description
WU65212DAV CYLINDRICAL ROLLER BEARING ; TYPE"W"
Cylindrical Roller Bearing; 60MM Bore; Straight; 110.058MM Outside Diameter; 36.5MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
WU65212DAV
BDI #
1237988
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/WU65212DAV/p/1237988
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
1.479
EAN
4547359246841
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
WU65212DAV
Long Description
Cylindrical Roller Bearing; 60MM Bore; Straight; 110.058MM Outside Diameter; 36.5MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Outside Diameter
4.333 Inch | 110.058 Millimeter
Width
1.437 Inch | 36.5 Millimeter
Bore
2.362 Inch | 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

