IPTCI
IPTCI
NF 209
IPTCI IPTCI
Description
NF 209 BEARING HOUSING ; 4-BOLT FLANGE
Cylindrical Roller Bearing; 45MM Bore; 85MM OD; 19MM Wid
Part #
2101035069
BDI #
518436
Details
62.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/NF-209/p/518436
Your Price
$ 62.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
1.579
EAN
0080067564227
Product Group - BDI
M06110
Noun
Bearing
Product Detail
Cylindrical Roller Bearing
Product Specification
45MM Bore; 85MM OD; 19MM Wid
Long Description
Cylindrical Roller Bearing; 45MM Bore; 85MM OD; 19MM Wid